Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repulpable Tape, Blue 36mmX55m, 6.2 Mil

  • Mfr # R3229B

  • Zoro # G915302197


product price: $30.19
/ea
Sold in multiples of 24 for $724.56

Key Features

Tape Thickness
6.2 mil
Tape Color
Blue
Tape Length
55 m
Tape Width
24.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3229B
Zoro #
G915302197
UPC #
00068060003430
Country of Origin
United States

Dimensions

Tape Thickness
6.2 mil
Tape Length
55 m
Tape Width
24.0 mm

Details

Tape Color
Blue

Description

Repulpable Tape,Blue,36mmX55m,6.2Mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.