Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repulpb Dble Coatd Tape, 12mmx55, Blu, PK72

  • Mfr # R3227

  • Zoro # G9142209


product price: $1,294.99
/pk 72, $17.99/ea
Sold in multiples of 2 for $2,589.98
Free Shipping & Returns

Key Features

Metric Tape Length
55m
Tape Backing Material
Tissue
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3227
Zoro #
G9142209
UPC #
-
Country of Origin
China

Dimensions

Metric Tape Length
55m
Tape Thickness
3.5 mil

Details

Item
Repulpable Double Coated Tape
Tape Backing Material
Tissue

Description

Clean Removal Time Not Applicable, Common Industry Not Applicable, Not Applicable, Imperial Tape Length 61 1/8 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series R3227, Surface Compatibility Not Applicable, Tape Backing Material Not Applicable, Masking Tape, Tape Adhesive Format Double-Sided, Standards https://cdmsweb.3m.com/ingredientcommunication/file/Media/GOxK/olwp4s=

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.