Zoro Homepage

Repulp.Tape, Sing.Coated, 96MMX55MM, 7.5MIL

  • Mfr # R3187

  • Zoro # G215302200


product price: $77.29
/ea
Sold in multiples of 8 for $618.32
Free Shipping & Returns

Key Features

Tape Length
55 m
Tape Width
24mm
Tape Thickness
7.5MIL
Material
kraft paper backing
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3187
Zoro #
G215302200
UPC #
00051131176027
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
24mm
Tape Thickness
7.5MIL

Details

Material
kraft paper backing
Tape Color
White

Description

Repulp.Tape,Sing.Coated,96MMX55MM,7.5MIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.