Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue and Descent Device, 500 ft.

  • Mfr # 3325500

  • Zoro # G901049624


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Hardware Material
Hook: Zinc Plated Steel
Length
500 ft
Includes
Caribiner, Pulley, Rope, Snap Hook
Standards
ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3325500
Zoro #
G901049624
UPC #
840779106479
Country of Origin
United States

Dimensions

Length
500 ft
Max. Working Length
1,642 ft
Overall Length
500 ft
Cable Dia.
3/8 in
Cable Diameter
0.375 in
Maximum Working Length
500 ft

Details

Item
Rescue and Descent Device
Weight Capacity
620 lb
Hardware Material
Hook: Zinc Plated Steel
Includes
Caribiner, Pulley, Rope, Snap Hook
Standards
ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
Line Material
Nylon, Polyester
Color
Yellow
Kit Features
Static Kernmantle Rope
Kit Includes
(2) Carabiners, 4 ft. (1.22m) Anchor Sling
Workers per System
2
Anchorage End Connection
Carabiner
Rescue Method
Assisted
Series
Rolldliss R550
No. of Carabiners Included
2
Anchor Style Included
Slings
Harness End Connection
Snap Hook
Application
Construction, General Industrial, Mining, Oil & Gas, Utilities, Wind Energy
Rescue Mode
Lower
Number of Carabiners Included
2
Rescue System Component
Rescue System

Description

Rescue and Descent Device, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 500 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Slings, Cable Diameter 0.375 in, Kit Features Static Kernmantle Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.