Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue and Descent Device, 620 lb, Nylon, Polyester

  • Mfr # 3327200

  • Zoro # G301049613


product price: $1,881.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Hardware Material
Nylon, Polyester
For Use With
Construction; General Industrial; Mining; Oil & Gas; Utilities; Wind Energy
Length
200 ft
Includes
Caribiner, Pulley, Rope, Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3327200
Zoro #
G301049613
UPC #
648250167601
Country of Origin
United States

Dimensions

Length
200 ft
Cable Dia.
3/8 in
Max. Working Length
1,642 ft
Overall Length
200 ft
Cable Diameter
0.375 in
Maximum Working Length
200 ft

Details

Item
Rescue and Descent Device
Weight Capacity
620 lb
Hardware Material
Nylon, Polyester
For Use With
Construction; General Industrial; Mining; Oil & Gas; Utilities; Wind Energy
Includes
Caribiner, Pulley, Rope, Snap Hook
Standards
ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Color
Yellow
Line Material
Nylon, Polyester
Rescue Mode
Lower
Brand and Series
DBI-SALA(R)
Carabiner Material
Steel
Anchorage End Connection
Carabiner
Kit Includes
(2) Carabiners, 4 ft. (1.2m) Anchor Sling, Carrying Bag
Anchor Style Included
Slings
Harness End Connection
Snap Hook
Rescue Method
Assisted
No. of Carabiners Included
2
Storage Type
Bag
Kit Features
Super Static Kernmantle Rope
Descent Type
Vertical
Workers per System
2
Series
Rolldliss R550
Number of Carabiners Included
2
Rescue System Component
Rescue System

Description

Rescue and Descent Device, Color Yellow, Weight Capacity 620 lb, Standards ANSI Z359.4, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Slings, Cable Diameter 0.375 in, Carabiner Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.