Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue and Descent Device, 620 lb, Nylon, Polyester

  • Mfr # 3327400

  • Zoro # G401049612


product price: $2,514.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Hardware Material
Nylon, Polyester
For Use With
Construction; General Industrial; Mining; Oil & Gas; Utilities; Wind Energy
Length
400 ft
Includes
Caribiner, Pulley, Rope, Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3327400
Zoro #
G401049612
UPC #
648250167656
Country of Origin
United States

Dimensions

Length
400 ft
Cable Dia.
3/8 in
Overall Length
400 ft
Max. Working Length
1,642 ft
Cable Diameter
0.375 in
Maximum Working Length
400 ft

Details

Item
Rescue and Descent Device
Weight Capacity
620 lb
Hardware Material
Nylon, Polyester
For Use With
Construction; General Industrial; Mining; Oil & Gas; Utilities; Wind Energy
Includes
Caribiner, Pulley, Rope, Snap Hook
Standards
ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Line Material
Nylon, Polyester
Color
Yellow
Series
Rolldliss R550
Descent Type
Vertical
Storage Type
Bag
Harness End Connection
Snap Hook
Kit Features
Super Static Kernmantle Rope
No. of Carabiners Included
2
Anchor Style Included
Slings
Carabiner Material
Steel
Workers per System
2
Anchorage End Connection
Carabiner
Kit Includes
(2) Carabiners, 4 ft. (1.2m) Anchor Sling, Carrying Bag
Rescue Method
Assisted
Rescue Mode
Lower
Brand and Series
DBI-SALA(R)
Application
Construction, General Industrial, Mining, Oil & Gas, Utilities, Wind Energy
Number of Carabiners Included
2
Rescue System Component
Rescue System

Description

Rescue and Descent Device, Color Yellow, Weight Capacity 620 lb, Standards ANSI Z359.4, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 400 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Anchor Style Included Slings, Cable Diameter 0.375 in, Carabiner Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.