Zoro Homepage

Resilient Tread, Mineral, Gray, 4 in W x 60 ft L

  • Mfr # 7741

  • Zoro # G916059397


product price: $305.99
/pk 3, $102.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Legend
No Legend
Material
Mineral
Width
4 in
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7741
Zoro #
G916059397
UPC #
51131595040
Country of Origin
United States

Dimensions

Width
4 in
Length
60 ft

Details

Color
Gray
Legend
No Legend
Material
Mineral
Item
Resilient Tread

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.