Zoro Homepage

Splice Kit, 1/0 AWG Max, Black, EPDM Rubber Insulation, 1,000 V

  • Mfr # 5312

  • Zoro # G2175652


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Maximum Wire Size
1/0 AWG
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312
Zoro #
G2175652
UPC #
00054007122685
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG
Minimum Wire Size
4 AWG
Overall Length
9 in
Maximum Bolt Length
3/4 in
Insulation Outside Diameter Range
0.34-0.54 in
Splice Cover Length
8-9 in
Insulation Outside Diameter
0.34 - 0.54 in
Splice Cover Inner Diameter
0.30 in
For Maximum Wire Size - Solid
1/0 AWG
For Minimum Wire Size - Solid
4 AWG

Description

Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Inline, 1-Hole Lug Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (3) Adapter Sleeves, Inline Splice Cover, Tube of Silicone Grease, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 1/0 AWG, Resin Material Resin, RoHS Compliant Yes, Standards CSA Approved, Termination Style Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.