Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respiratory Cartridge, Black

  • Mfr # D8002

  • Zoro # G616045478


product price: $27.15
/pr
Sold in multiples of 30 for $814.50

Key Features

Color Code
Black
Respirator Connection Type
Secure Click™
Standards
NIOSH Approved
Respirator Cartridge Type
Gas & Vapor Cartridges
For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8002
Zoro #
G616045478
UPC #
00638060434284
Country of Origin
United States

Details

Item
Respiratory Cartridge
Color Code
Black
Respirator Connection Type
Secure Click™
Standards
NIOSH Approved
Respirator Cartridge Type
Gas & Vapor Cartridges
For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series

Description

Respiratory Cartridge, NIOSH Rating Acid Gas (AG), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD), Black, Compatible with Brand and Series 3M(TM) Secure Click(TM) Reusable Respirators HF-800 Series & FF-800 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Secure Click(TM), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.