Zoro Homepage

Respiratory Cartridge, Black

  • Mfr # D8005

  • Zoro # G116045466


product price: $26.65
/pr
Sold in multiples of 30 for $799.50

Key Features

For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series
Respirator Cartridge Type
Gas & Vapor Cartridges
Standards
NIOSH Approved
Respirator Connection Type
Secure Click™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8005
Zoro #
G116045466
UPC #
00638060434321
Country of Origin
United States

Details

Item
Respiratory Cartridge
For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series
Respirator Cartridge Type
Gas & Vapor Cartridges
Standards
NIOSH Approved
Respirator Connection Type
Secure Click™

Description

Respiratory Cartridge, NIOSH Rating Formaldehyde (FM), Organic Vapor (OV), Black, Compatible with Brand and Series 3M(TM) Secure Click(TM) Reusable Respirators HF-800 Series & FF-800 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Secure Click(TM), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.