Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respiratory Cartridge, Magenta, Yellow

  • Mfr # D80929

  • Zoro # G216045458


product price: $65.99
/pr
Sold in multiples of 30 for $1,979.70

Key Features

NIOSH Rating
P100
Standards
NIOSH Approved
Respirator Connection Type
Secure Click™
Color Code
Magenta, Yellow
For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80929
Zoro #
G216045458
UPC #
00638060434376
Country of Origin
United States

Details

Item
Respiratory Cartridge
NIOSH Rating
P100
Standards
NIOSH Approved
Respirator Connection Type
Secure Click™
Color Code
Magenta, Yellow
For Use With
3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series

Description

Respiratory Cartridge, NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Mercury Vapor (MV), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD), Magenta, Yellow, Compatible with Brand and Series 3M(TM) Secure Click(TM) Reusable Respirators HF-800 Series & FF-800 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Secure Click(TM), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.