E-A-R Push-Ins / E-A-R Vending Packs Reusable Foam Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 5 PK (Discontinued)
- Mfr # VP318-1001
- Zoro # G5396377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP318-1001
Zoro #
G5396377
UPC #
10080529190922
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Series
E-A-R Push-Ins / E-A-R Vending Packs
Reusability
Reusable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Noise Reduction Rating NRR
28 dB
Earplug Shape
Pod
Noise Reduction Rating
28 dB
Earplug Color
Blue/Yellow
Pairs Per Package
5
Cord Color
Blue
Metal Detectable
No
Insertion Method
Push-In
Standards
ANSI S3.19-1974
Cord Material - Hearing Protection
Vinyl
Band Color - Hearing Protection
Blue
Earplug Packaging
Vending Pack
Earplug Pair Pack Type
Plastic Bag
Cord Material
Vinyl
Style
Corded
Electrically Insulated
Yes
Band Material
Vinyl
Description
Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Blue, Series E-A-R Push-Ins, Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards CSA Class AL, Pairs per Package 5, Earplug Color Blue/Yellow, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.