Zoro Homepage

Reverse Osmosis System, Size 100 gpd

  • Mfr # 5636203

  • Zoro # G9911347


product price: $2,179.99
/ea
Free Shipping & Returns

Key Features

Output (GPD)
1200
Max. Temp. (F)
100 Degrees F
Length (In.)
12 29/32 in
Height (In.)
22 1/2 in
Recovery Rate
50 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5636203
Zoro #
G9911347
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 29/32 in
Height (In.)
22 1/2 in
Width (In.)
16 1/2 in
Size
100 gpd
Pipe Size (In.)
3/8 in
Overall Length
12 7/8 in
Height
22 1/2 in
Overall Height
22 1/2 in
Length
12 7/8 in
Pipe Size
3/8 in

Details

Item
Reverse Osmosis System
Output (GPD)
1200
Max. Temp. (F)
100 Degrees F
Recovery Rate
50 %
Compliance
NSF
Max. Pressure (PSI)
125 psi
Cartridges Required
3
Min. Feed Supply
30 psi
Reduces
Chloramine, Chlorine Taste and Odor, Sediment, Total Dissolved Solids (TDS)
Max. Influent TDS
1000 mg/L
Membrane Type
TFC
Maximum Influent TDS
1,000 mg/L
Application
Boilerless Steamer, Combi Oven
Daily Output
200 gpd
Maximum Temperature
100 Degrees F
Standards
NSF, WQA
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F

Description

Reverse Osmosis System, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Sediment, Total Dissolved Solids, Pipe Size 3/8 in, Maximum Influent TDS 1,000 mg/L, Daily Output 200 gpd, Overall Height 22 1/2 in, Overall Length 12 7/8 in, Application Boilerless Steamer, Combi Oven, Flow Rate 200 gpd, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Membrane Type TFC, Minimum Pressure 30 psi, Minimum Temperature 40 Degrees F, Recovery Rate 50 Percent, Standards NSF, WQA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.