Rflctive Sheet, Rear Bmpr, 2x104 In, Yw/Blk
Mfr # 680-91
Zoro # G2053256
product price: $21.39
/eaKey Features
Color
Yellow
Width
2"
Length
8 ft. 8"
Thickness
7 mil
Material
Reflective Sheeting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-91
Zoro #
G2053256
UPC #
00051138313159
Country of Origin
United States
Dimensions
Width
2"
Length
8 ft. 8"
Thickness
7 mil
Details
Item
Commercial Grade Reflective Sheets
Color
Yellow
Material
Reflective Sheeting
Backing Material
Retroreflective Film
Application
Emergency Vehicles, Marking
Adhesive Material
Acrylic
Standards
CSA D250, FMVSS
Reflective Technology
Retroreflection
Package Configuration
Sheet
Indoor or Outdoor Use
Outdoor
Minimum Application Temperature
50 Degrees F
Product Form
Sheet
Maximum Application Temperature
100 Degrees F
Description
Commercial Grade Reflective Sheets, Reflective Color Yellow, Width 2 in, Length 8 2/3 ft, Adhesive Material Acrylic, Backing Material Retroreflective Film, Thickness 7 mil, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.