Rigid Parts Repair Adhesive, 08275, 400 mL
- Mfr # 7000119864
- Zoro # G012334251
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Application
Plastic Repair
Container Type
Cartridge
Container Size
13.526 fl oz
Working Time
30 min
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119864
- Zoro #
- G012334251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 13.526 fl oz
Details
- Application
- Plastic Repair
- Container Type
- Cartridge
- Working Time
- 30 min
- Color
- Blue
Description
Two-part epoxy that is used to repair SMC, FRP traditional fiberglass, and other rigid plastic parts. This product is designed for use as a filler and an adhesive. It is epoxy-based for easy sanding and is formulated for excellent featheredge. A high performance two component epoxy adhesive|Used to repair SMC, FRP traditional fiberglass and other rigid plastic parts. Excellent choice for cosmetic repairs.|8 minute worktime, 30 minute paint time
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.