Ring Terminal, #10 Stud Size, 4 AWG, 1,000 V, Nylon Insulated, Yellow, Crimp Termination Only

  • Mfr # MN4-10RK

  • Zoro # G5536991


product price: $325.99
/pk 200, $1.63/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
4 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN4-10RK
Zoro #
G5536991
UPC #
00054007082774
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
#10
Overall Length
1.74 in
Tongue Width - Wire Connector
0.68 in
Barrel Inside Dia.
0.28 in
Tongue Thickness
0.08 in
Tongue Width
0.68 in
Tongue Length
1.27 in
Barrel Length
0.47 in
Connection Width
0.19 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Connection Material
Copper
Seam
Brazed
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Wire Range
4 AWG
Connection Type
Crimp
Terminal Type
Standard
Hole Spacing
0.53 in
Barrel Style
Brazed
RoHS Compliant
Yes
Seam Style
Brazed
Insulation Material
Nylon
Contact Finish
Tin
Special Features
Corrosion-Resistant, Flared Portion of the Nylon Sleeve Offers Easy Insertion of Wires, Reliable Performance, Secure Fit
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Length 0.47 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.