Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only
Mfr # MU14-14RHTX
Zoro # G5949684
product price: $86.95
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
16 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU14-14RHTX
Zoro #
G5949684
UPC #
00051128589762
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
1/4 in
Overall Length
0.93 in
Tongue Width - Wire Connector
0.56 in
Connection Width
0.25 in
Tongue Width
0.56 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
Max. Temp.
900 Degrees F
Seam
Butted
Connection Material
Nickel-Plated Steel
Connection Type
Crimp
Wire Range
16 to 14 AWG
Terminal Type
Ring
Terminal Connection
Crimp
Seam Style
Butted
Description
Ring Terminal, Insulation Color Bare, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.56 in, Contact Material Nickel Alloy, Barrel Style Brazed, Insulation Type Non-Insulated, Overall Length 0.93 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.