Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # MU14-14R/SK

  • Zoro # G5687586


product price: $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
47 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU14-14R/SK
Zoro #
G5687586
UPC #
00054007013747
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
47 AWG
Stud Size
1/4 in
Overall Length
0.89 in
Tongue Width - Wire Connector
0.47 in
Connection Width
0.25 in
Tongue Width
0.47 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
16 to 14 AWG
Terminal Connection
Crimp
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Connection Type
Crimp
Terminal Type
Standard
Seam
Butted
Connection Material
Copper

Description

Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.89 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.