Ring Terminal, 1/4 in Stud Size, 8 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 200 PK
Mfr # MU8-14RHT/SK
Zoro # G8704997
product price: $149.99
/pk 200, $0.75/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU8-14RHT/SK
Zoro #
G8704997
UPC #
00054007021421
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.47 in
Overall Length
0.95 in
Connection Width
0.164 in
Tongue Width
0.47 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
8 AWG
Connection Material
Nickel-Plated Steel
Max. Temp.
900 Degrees F
Seam
Butted
Terminal Type
Standard
Terminal Connection
Crimp
Connection Type
Crimp
Seam Style
Butted
Description
Ring Terminal, Insulation Color Bare, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Barrel Style Brazed, Insulation Type Non-Insulated, Overall Length 0.95 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.