Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 4 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 200 PK

  • Mfr # MU4-38RHTK

  • Zoro # G5820744


product price: $310.99
/pk 200, $1.55/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU4-38RHTK
Zoro #
G5820744
UPC #
00054007021964
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
3/8 in
Tongue Width - Wire Connector
0.68 in
Overall Length
1.34 in
Connection Width
0.375 in
Tongue Width
0.68 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Nickel-Plated Steel
Terminal Connection
Crimp
Terminal Type
Standard
Seam
Butted
Connection Type
Crimp
Max. Voltage
600 V
Max. Temp.
900 Degrees F
Wire Range
4 AWG
Seam Style
Butted

Description

Ring Terminal, Insulation Color Bare, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Barrel Style Brazed, Insulation Type Non-Insulated, Overall Length 1.34 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.