Ring Terminal, #4 Stud Size, 24 AWG, 1,000 V, Nylon Insulated, Yellow, Crimp Termination Only

  • Mfr # MN24-4RK

  • Zoro # G5679974


product price: $1,322.99
/pk 1000, $1.32/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
26 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN24-4RK
Zoro #
G5679974
UPC #
00054007951421
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
26 AWG
Stud Size
#4
Tongue Width - Wire Connector
0.2 in
Overall Length
0.6 in
Barrel Inside Dia.
0.03 in
Tongue Width
0.2 in
Tongue Thickness
0.02 in
Connection Width
0.112 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Connection Type
Crimp
Terminal Connection
Crimp
Seam
Brazed
Wire Range
26 to 24 AWG
Connection Material
Copper
Max. Temp.
221 Degrees F
Terminal Type
Standard
Insulation Material
Nylon
RoHS Compliant
Yes
Contact Finish
Tin
Special Features
Corrosion-Resistant, Flared Portion of the Nylon Sleeve Offers Easy Insertion of Wires, Reliable Performance, Secure Fit
Hole Spacing
0.21 in
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Barrel Style
Brazed
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 26 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, Tongue Width 0.2 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.03 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs, Hole Spacing 0.21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.