Ring Terminal, 5/16 in Stud Size, 10 AWG, 1,000 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # RV10-516Q

  • Zoro # G6182346


product price: $12.95
/pk 25, $0.52/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV10-516Q
Zoro #
G6182346
UPC #
00051128600351
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
5/16 in
Tongue Width - Wire Connector
0.54 in
Overall Length
1.26 in
Barrel Inside Dia.
0.135 in
Maximum Insulation Outer Diameter
0.25 in
Barrel Length
0.25 in
Minimum Stud Diameter
0.19 in
Tongue Width
0.54 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Seam
Butted
Wire Range
12 to 10 AWG
Connection Type
Crimp
Terminal Connection
Crimp
Terminal Type
Ring
Clearance (C)
0.44 in
Seam Style
Butted

Description

Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.54 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Butted, Minimum Operating Temperature -40 Degrees F, Overall Length 1.26 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.