Ring Terminal, 5/16 in Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only

  • Mfr # MVU14-516R/SK

  • Zoro # G5689327


product price:  $541.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVU14-516R/SK
Zoro #
G5689327
UPC #
00054007014560
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
5/16 in
Tongue Width - Wire Connector
0.47 in
Overall Length
1.08 in
Tongue Width
0.47 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Seam
Butted
Wire Range
16 to 14 AWG
Terminal Connection
Crimp
Connection Material
Copper
Terminal Type
Standard
Connection Type
Crimp

Description

Ring Terminal, Insulation Color Blue, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 1.08 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.