Ring Terminal, 5/16 in Stud Size, 4 AWG, 1,000 V, Nylon Insulated, Yellow, Crimp Termination Only

  • Mfr # MN4-516RK

  • Zoro # G5807383


product price:  $302.99
/pk 200, $1.51/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
4 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN4-516RK
Zoro #
G5807383
UPC #
00054007082798
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
5/16 in
Overall Length
0.74 in
Tongue Width - Wire Connector
0.68 in
Barrel Inside Dia.
0.28 in
Barrel Length
0.47 in
Tongue Width
0.68 in
Tongue Thickness
0.08 in
Tongue Length
0.27 in
Connection Width
0.315 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Standard
Seam
Brazed
Wire Range
4 AWG
Connection Type
Crimp
Max. Temp.
221 Degrees F
Connection Material
Copper
Terminal Connection
Crimp
Special Features
Corrosion-Resistant, Flared Portion of the Nylon Sleeve Offers Easy Insertion of Wires, Reliable Performance, Secure Fit
RoHS Compliant
Yes
Seam Style
Brazed
Insulation Material
Nylon
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Hole Spacing
0.53 in
Contact Finish
Tin

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Length 0.47 in, Barrel Style Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.