Ring Terminal, #6 Stud Size, 10 AWG, 1,000 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # RV10-6Q

  • Zoro # G6105671


product price: $12.75
/pk 25, $0.51/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV10-6Q
Zoro #
G6105671
UPC #
00051128600368
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
0.84 in
Tongue Width - Wire Connector
0.38 in
Barrel Inside Dia.
0.135 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.25 in
Minimum Stud Diameter
0.19 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Terminal Type
Ring
Wire Range
12 to 10 AWG
Connection Type
Crimp
Max. Voltage
1,000 V
Seam
Butted
Connection Material
Tin-Plated Copper
Clearance (C)
0.29 in

Description

Ring Terminal, Insulation Color Yellow, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 0.84 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.