Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MV14-6R/SK

  • Zoro # G5701123


product price: $415.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV14-6R/SK
Zoro #
G5701123
UPC #
00054007014140
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.8 in
Tongue Width - Wire Connector
0.25 in
Connection Width
0.138 in
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Wire Range
16 to 14 AWG
Seam
Brazed
Terminal Type
Standard
Terminal Connection
Crimp
Connection Material
Copper
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA, RoHS 2011/65/EU, UL, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Outside Diameter 0.17 in, Barrel Style Brazed, Hole Spacing 0.13 in, Minimum Operating Temperature -40 Degrees F, Overall Length 0.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.