Ring Terminal, #8 Stud Size, 18 AWG, 1,000 V, Nylon Insulated, Red, Crimp Termination Only, 1000 PK

  • Mfr # MNG18-8R/LK
  • Zoro # G5624884
product price: 
$
486.99
/pk of 1000, $0.49/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MNG18-8R/LK
Zoro #
G5624884
UPC #
00054007010692
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.31 in
Overall Length
0.92 in
Barrel Inside Dia.
0.07 in
Tongue Length
0.67 in
Tongue Thickness
0.03 in
Tongue Width
0.31 in
Barrel Length
0.25 in
Connection Width
0.164 in
Wire Rope Length
0.92 in
Barrel Inside Diameter
0.07 in
Length
0.92 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Standard
Max. Voltage
600 V
Terminal Connection
Crimp
Connection Material
Copper
Max. Temp.
221 Degrees F
Seam
Brazed
Wire Range
22 to 18 AWG
Connection Type
Crimp
Hole Spacing
0.33 in
RoHS Compliant
Yes
Contact Finish
Tin
Barrel Style
Butted
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Insulation Material
Nylon
Special Features
Corrosion-Resistant, Funnel-Designed, Seamless Brass Sleeve
Seam Style
Butted

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Style Butted, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.