Zoro Homepage

Riveter'sTape, Yellow, 36ydL, 1inW, PK36

  • Mfr # 695

  • Zoro # G5630886


product price: $783.99
/pk 36, $21.78/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
36 yd
Series
695
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695
Zoro #
G5630886
UPC #
00021200679476
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
2 mil
Thickness
2 mil
Width
1"
Film Thickness
0.05 mm
Metric Tape Length
32.9 m
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Imperial Tape Length
36 yd
Roll Width
1 in

Details

Item
Riveters Tape
Tape Backing Material
Polyethylene
Series
695
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
120 Degrees F
Tape Tensile Strength
8 lb/in
Tape Adhesive Strength
15 oz/in
Tape Color
Yellow with White
Material
Polyethylene
Tape Application
Holding Rivets in Place Prior to and During the Riveting Process
Tape Elongation
32%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Yellow
Features
Holding
Number of Adhesive Sides
1
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Brand
3M(TM)
Adhesion to Steel
15 oz/in
Tape Type
Riveter's Tape
Common Industry
Automotive, Metalworking
Tape Adhesive Format
Single-Sided
Environment
Indoor
Minimum Tape Performance Temperature
20 Degrees F
Tape Adhesive Material
Acrylic
Temperature Range
20 Degrees to 120 Degrees F
Brand and Series
3M 695
Specifications Met
ASTM
Maximum Tape Performance Temperature
120 Degrees F
Tape Sub-Type
Riveter's Tape
Performance Temp. Range
-20 Degrees to 120 Degrees F
Type
Label Tape

Description

Riveter's Tape, Tape Color Yellow, Tape Brand 3M(TM), Brand and Series 3M 695, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Temperature Range 20 Degrees to 120 Degrees F, Series 695, Tape Type Riveter's Tape, Tape Sub-Type Riveter's Tape, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.