Rmvble Dbl Side Film Tape, 2.0 Mil, 1x72 yds., Clr, PK2

  • Mfr # T95594152PK

  • Zoro # G6627516


product price:  $343.99
/pk 2, $172.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PET
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
2 mil
Min. Tape Performance Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T95594152PK
Zoro #
G6627516
UPC #
848109018713
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
72 yd.
Tape Thickness
2 mil
Tape Core Diameter
3"

Details

Item
Removable Repositionable Tape
Tape Backing Material
PET
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
158 Degrees F
Tape Adhesive Strength
50 oz./in.
Tape Color
Clear
Tape Application
Reclosable Envelopes; Core Starting and End Tabbing of Papers, Foils and Films; Removable Labels; Book Inserts; Mounting Promotional Items; Removable/Changeable Advertisements; Temporary Repositioning of Foam Gaskets
Standards
ASTM D3330

Description

Removable Double Film Tape,1x72 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.