Zoro Homepage

RO Replacement Sediment/Carbon Prefilter

  • Mfr # 3MROP310

  • Zoro # G0566769


product price: $46.49
/ea

Key Features

For Use With
Under Sink Water Filtration Systems
Application
Drinking and Cooking Water, Under-Sink
Reduces
Particulates
Micron Rating
5 micron
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MROP310
Zoro #
G0566769
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 1/4 in
Overall Height
14 3/8 in

Details

Item
Quick Connect Filter
For Use With
Under Sink Water Filtration Systems
Application
Drinking and Cooking Water, Under-Sink
Reduces
Particulates
Micron Rating
5 micron
Service Life
Not Available
Standards
NSF
Filter Media
Carbon
Flow Rate
8.3 gpd
Maximum Pressure
125 psi
Minimum Pressure
25 psi
Maximum Temperature
100 Degrees F
Features
Reverse Osmosis Membrane
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
3MRO301

Description

Quick-Connect Water Filter, For Use With Under Sink Water Filtration Systems, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 33 3/8 cm, Service Life Not Applicable, Filter Media Granular Activated Carbon, Polypropylene, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration, Standards NSF, Series 3M Undersink RO, Compatible Mfr. Model Number 3MRO301, 3MRO401, 3MRO501

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.