Zoro Homepage

Roll, 20 ft. L, 24-1/2 In. W, Silver

  • Mfr # E-5A-4

  • Zoro # G6737534


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Endothermic
Fire Rating
Up to 2 hr
Standards
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-5A-4
Zoro #
G6737534
UPC #
00051115549137
Country of Origin
United States

Dimensions

Thickness
0.41 in
Roll Length
20 ft
Overall Width
24.5 in
Overall Length
20 ft

Details

Item
Firestop Wrap
Color
Silver
Material
Endothermic
Fire Rating
Up to 2 hr
Standards
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe, Structural Steel
Firestop Type
Wrap
Fire Resistance Type
Endothermic
Outer Material
Aluminum

Description

Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Endothermic, Firestop Type Wrap, Overall Width 24.5 in, Roll Length 20 ft, Color Silver, Length Type Roll, Outer Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.