ROLL FILM DISC, 6 IN DIA DISC, P150 GRIT, COARSE GRADE, ALUMINUM OXIDE ABRASIVE

  • Mfr # 7010307645

  • Zoro # G022804744


product price:  $219.99
/ea
Sold in multiples of 4 for $879.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010307645
Zoro #
G022804744
UPC #
00051131013803
Country of Origin
United States

Description

OUR 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L FEATURES A SINGLE ROLL TEAR-OFF DISC FORMAT AND STIKIT ADHESIVE ATTACHMENT, MAKING IT FAST AND EASY TO USE. ALUMINUM OXIDE MINERAL ABRASIVE WITH FILM BACKING BALANCES AGGRESSIVE CUT WITH A CONSISTENT FINISH. ANTI-LOADING COATING AND AVAILABLE 7-HOLE PATTERN HELP CLEAR DUST FROM THE DISC SURFACE FOR LONGER LIFE. 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L IS PACKAGED AS MULTIPLE ADHESIVE BACKED DISCS ROLLED ONTO A CORE. THESE DISCS TEAR-OFF CONVENIENTLY ONE AT A TIME FOR SPEED AND EFFICIENCY AND THEY REQUIRE NO LINERS WHICH SAVES MATERIAL COSTS. 3M STIKIT DISCS COME READY-TO-USE WITH A PRESSURE SENSITIVE ADHESIVE COATING ON THE BACKS - SIMPLY PRESS THE DISC ONTO THE BACKUP PAD AND YOU'RE READY TO GO. THEY REMOVE JUST AS CLEANLY, LEAVING AN UNCONTAMINATED SURFACE FOR THE NEXT DISC. WE RECOMMEND USING STIKIT DISCS WITH 3M STIKIT DISC PADS. FOR BEST RESULTS, WE RECOMMEND USE WITH THE 3M STIKIT DISC ROLL DISPENSER PN 05450. WITH ITS ALUMINUM OXIDE MINERAL ABRASIVE, OUR 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L PROVIDES A SHARP CUT - MORE AGGRESSIVE THAN A COMPARABLE CLOSED COAT ABRASIVE OF THE SAME GRADE. A RANGE OF COARSE TO MEDIUM-FINE GRITS ARE BUILT ON DURABLE FILM BACKING THAT PROVIDES UNIFORM MINERAL ORIENTATION FOR CONSISTENT FINISHES. THESE DISCS ARE IDEAL FOR SANDING AND FEATHER EDGING FILLER AND PUTTIES AND PRIMER SANDING. 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L IS SUITABLE FOR MULTIPLE SUBSTRATES INCLUDING BARE METAL, E-COAT, CLEAR COAT, FIBERGLASS, PAINT, PRIMER AND PLASTIC. THE ANTI-LOADING COATING ON THE ABRASIVE GRAINS ALSO ALLOWS THE DISC TO CONTINUE CUTTING WHEN SANDING MATERIALS THAT WOULD OTHERWISE CLOG THE DISC. ALL OF THIS ADDS UP TO INCREASED PRODUCTIVITY AND REDUCED MATERIAL CONSUMPTION. OUR 7-HOLE PATTERN ON SELECT VERSIONS OF 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L HELPS CLEAR DUST FROM THE SURFACE OF THE DISC, MAKING FOR LONGER DISC LIFE AND A MORE CONSISTENT FINISH. OUR 3M STIKIT GOLD FILM ABRASIVE DISC ROLL 255L IS DESIGNED FOR LONG LIFE - EVEN FOR TOUGH AUTO BODY SANDING PROJECTS. FROM ITS ALUMINUM OXIDE MINERAL ABRASIVE TO ITS ANTI-LOADING OPEN COAT CONSTRUCTION TO ITS STIKIT ATTACHMENT, THIS DISC ROLL IS ANOTHER WAY THAT 3M APPLIES SCIENCE TO MAKE LIFE EASIER FOR PROFESSIONALS IN COLLISION REPAIR.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.