Zoro Homepage

Roll pin, 3/32 x 1 IN 87132, 1/pk

  • Mfr # 87132

  • Zoro # G6141042


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Overall Length
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87132
Zoro #
G6141042
UPC #
00051125871327
Country of Origin
United States

Dimensions

Overall Length
1.0 in

Details

Item
Roll pin,3/32 x 1",87132

Description

Roll pin,3/32 x 1",87132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.