Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollgliss Rescue Pole, Silver and Red, 4 ft. to 16 ft. (1.2 to 4.9 m)

  • Mfr # 8900298

  • Zoro # G9557950


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
16 ft
Color
Silver
Width
3 in
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900298
Zoro #
G9557950
UPC #
840779106929
Country of Origin
China

Dimensions

Length
16 ft
Width
3 in
Height
50 in

Details

Item
Rescue Pole
Material
Aluminum
Color
Silver
Line Material
Aluminum
Series
Rollgliss
Rescue System Component
Telescoping Pole
Brand and Series
3M DBI-SALA Rollgliss
Accessory Type
Rescue Pole

Description

Rescue Pole, Length 16 ft, Color Silver, Line Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.