Zoro Homepage

Roloc 2 inDisc777F TR, 40, Die R200P

  • Mfr # 7010511058

  • Zoro # G105909687


product price: $1.49
/ea
Sold in multiples of 200 for $298.00

Key Features

Grit
40
Backing Material
Polyester Cloth
Abrasive Material
Ceramic Aluminum Oxide
Overall Diameter
2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010511058
Zoro #
G105909687
UPC #
051125205498
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Roloc 2 inDisc777F TR,40,Die R200P
Grit
40
Backing Material
Polyester Cloth
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange
Backing Weight
YF
Quick Change System
TR

Description

Roloc 2 inDisc777F TR,40,Die R200P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.