This item is Discontinued.

3M Roloc Disc 361F, 60 Yf-Weight, Tr, 3 In, Die R300V 7000045098

Roloc Disc 361F, 60 Yf-Weight, Tr, 3 In, Die R300V (Discontinued)

  • Mfr # 7000045098
  • Zoro # G104365675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000045098
Zoro #
G104365675
UPC #
51144223954
Country of Origin
United States

Description

3M Roloc Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.
  • 3M Roloc attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.