Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Roloc™ Disc 361F, P120 Xf-Weight, Tr, 2 In, Die R200P 7000000388

Roloc™ Disc 361F, P120 Xf-Weight, Tr, 2 In, Die R200P (Discontinued)

  • Mfr # 7000000388
  • Zoro # G904366094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000388
Zoro #
G904366094
UPC #
51144224036
Country of Origin
United States

Description

3MTM RolocTM Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.
  • 3MTM RolocTM attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.