Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Roloc Disc 777F, 36 Yf-Weight, Tr, 2 In, Die R200P, 10PK 7000000549

Roloc Disc 777F, 36 Yf-Weight, Tr, 2 In, Die R200P, 10PK (Discontinued)

  • Mfr # 7000000549
  • Zoro # G209994190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000549
Zoro #
G209994190
UPC #
51144766291
Country of Origin
United States

Description

3M Roloc Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminum oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications.A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide3M Roloc attachment system enables efficient and secure attachment and removal of the discPolyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applicationsGrinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titaniumHeat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.