Zoro Homepage
This item is Discontinued.
3M Roloc™ Disc 777F, Tr, 2 In X Nh, P120 Yf-Weight 7000000553

Roloc™ Disc 777F, Tr, 2 In X Nh, P120 Yf-Weight (Discontinued)

  • Mfr # 7000000553
  • Zoro # G404365115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000553
Zoro #
G404365115
UPC #
51144805129
Country of Origin
United States

Description

3MTM RolocTM Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminum oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3MTM RolocTM attachment system enables efficient and secure attachment and removal of the disc
  • Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.