Roloc Disc Pad TP 14197, Med 2 in 1/4-20, PK5
Mfr # 14197
Zoro # G6141237
product price: $122.84
/pk 5, $24.57/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Color
Black
Quick Change System
TP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14197
Zoro #
G6141237
UPC #
00051144141975
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Color
Black
Quick Change System
TP
Description
Roloc Dsc Pad TP 14197,Med 2 In. 1/4-20,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.