Zoro Homepage

Roloc Disc Pad TP 14198, Hard 2 in 1/4-2, PK5

  • Mfr # 14198

  • Zoro # G6141149


product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Maximum Operating Speed
25,000 RPM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14198
Zoro #
G6141149
UPC #
00051144141982
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Surface Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Maximum Operating Speed
25,000 RPM
Color
Black
Quick Change System
TP

Description

Roloc Dsc Pad TP 14198,Hard 2 In. 1/4-2,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.