Zoro Homepage

Roloc Disc Pad TP 14201, Med 3 in 1/4-20, PK5

  • Mfr # 14201

  • Zoro # G6141219


product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns

Key Features

Grade
Medium
Density
Medium
Overall Diameter
3 in
Color
Black
Maximum Operating Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201
Zoro #
G6141219
UPC #
00051144142019
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Disc Pad
Grade
Medium
Density
Medium
Color
Black
Maximum Operating Speed
18,000 RPM

Description

Roloc Dsc Pad TP 14201,Med 3 In. 1/4-20,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.