Zoro Homepage

Roloc Disc Pad TR 28474, Hard 4 in 3/8-2, PK5

  • Mfr # 28474

  • Zoro # G6141228


product price: $162.99
/pk 5, $32.60/ea
Free Shipping & Returns

Key Features

Density
Hard
Style
Back-Up
Color
Black
Quick Change System
TR
Overall Diameter
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28474
Zoro #
G6141228
UPC #
00051141284743
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Disc Pad
Density
Hard
Style
Back-Up
Color
Black
Quick Change System
TR

Description

Roloc Dsc Pad TR 28474,Hard 4 In. 3/8-2,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.