Zoro Homepage

Roloc Disc Pad TR 28475, Extra Hard 4in 3/8-24internal, 5/pk

  • Mfr # 28475

  • Zoro # G5143789


product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns

Key Features

Style
Back-Up
Density
Extra Hard
Quick Change System
TR
Maximum Operating Speed
12,000 RPM
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28475
Zoro #
G5143789
UPC #
00051141284750
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Disc Pad
Style
Back-Up
Density
Extra Hard
Quick Change System
TR
Maximum Operating Speed
12,000 RPM
Color
Black

Description

Roloc Disc Pd TR 28475,Extr Hrd 4in,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.