Zoro Homepage

Roloc Disc Pad TR 28712, Med 4 in 5/8-11, PK5

  • Mfr # 28712

  • Zoro # G6141270


product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns

Key Features

Grade
Medium
Density
Medium
Style
Back-Up
Color
Black
Maximum Operating Speed
12000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28712
Zoro #
G6141270
UPC #
00051141287126
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Disc Pad
Grade
Medium
Density
Medium
Style
Back-Up
Color
Black
Maximum Operating Speed
12000.0 rpm
Quick Change System
TR

Description

Roloc Dsc Pad TR 28712,Med 4 In. 5/8-11,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.