Zoro Homepage

Roloc Disc Pad TR 28713, Hard 4 in 5/8-11 Internal, 5/pk

  • Mfr # 28713

  • Zoro # G5143910


product price: $156.99
/pk 5, $31.40/ea
Free Shipping & Returns

Key Features

Density
Hard
Style
Back-Up
Quick Change System
TR
Color
Black
Overall Diameter
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28713
Zoro #
G5143910
UPC #
00051141287133
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Disc Pad
Density
Hard
Style
Back-Up
Quick Change System
TR
Color
Black
Maximum Operating Speed
12000.0 rpm

Description

Rlc Disc Pd TR 28713,Hrd 4 in 5/8-1,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.