Zoro Homepage

Roloc Disc Pad TR 84999, Med 75 mm M14-2, PK5

  • Mfr # 84999

  • Zoro # G6141261


product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns

Key Features

Grade
Medium
Density
Medium
Quick Change System
TR
Maximum Operating Speed
18000.0 rpm
Overall Diameter
2.95276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84999
Zoro #
G6141261
UPC #
00051144849994
Country of Origin
United States

Dimensions

Overall Diameter
2.95276 in

Details

Item
Disc Pad
Grade
Medium
Density
Medium
Quick Change System
TR
Maximum Operating Speed
18000.0 rpm
Color
Black

Description

Roloc Dsc Pad TR 84999,Med 75mm,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.