Zoro Homepage

Roloc Disc Pad TR 85000, Hard 75 mm M10-, PK5

  • Mfr # 85000

  • Zoro # G6141313


product price: $156.99
/pk 5, $31.40/ea
Free Shipping & Returns

Key Features

Overall Diameter
2.95276 in
Quick Change System
Yes
Color
Black
Maximum Operating Speed
20000 RPM
Attachment Type
TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85000
Zoro #
G6141313
UPC #
00051144850006
Country of Origin
United States

Dimensions

Overall Diameter
2.95276 in
Thread Size
M10-1.5

Details

Item
Roloc Dsc Pad TR 85000,Hrd 75mm,M10-,PK5
Quick Change System
Yes
Color
Black
Maximum Operating Speed
20000 RPM
Attachment Type
TR
Application
Deburring, Finishing, Grinding
Density
Hard
Type
Back-up Pad
For Use With
Disc Sanders

Description

Roloc Dsc Pad TR 85000,Hrd 75mm,M10-,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.