Roloc Disc TR 361F, 3 in P180 XF-weight, PK200
Mfr # 7100146004
Zoro # G6141322
product price: $319.99
/pk 200, $1.60/ea
Free Shipping & Returns
Key Features
Quick Change System
TR
Maximum Operating Speed
20000.0 rpm
Overall Diameter
3.0 in
Backing Weight
XF Weight
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100146004
Zoro #
G6141322
UPC #
00051141275284
Country of Origin
United States
Dimensions
Overall Diameter
3.0 in
Details
Item
Roloc Disc TR 361F,3",P180 XF-Wt,PK200
Quick Change System
TR
Maximum Operating Speed
20000.0 rpm
Backing Weight
XF Weight
Abrasive Material
Aluminum Oxide
Grit
P180
Backing Material
Polyester Cloth
Description
Roloc Disc TR 361F,3 In.,P180 XF-Wt,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.