Zoro Homepage

Roloc Disc TR 777F, 1 in 50 YF-weight, 5, PK500

  • Mfr # 777F

  • Zoro # G6141401


product price: $350.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F
Zoro #
G6141401
UPC #
00051144766239
Country of Origin
United States

Details

Item
Roloc Disc TR 777F,1",50 YF-Wt,5,PK500
Quick Change System
Resin
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Color
Orange
Application
Deburring, Finishing, Grinding, Surface Preparation; Weld Grinding
Flex Type
L-flex
Splice Type
Lap Unskived

Description

Roloc Disc TR 777F,1 In.,50 YF-Wt,5,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.